Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 35mm, Nylon
- Mfr # BSBA M35 ESC
- Zoro # G715867131
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Outside Diameter
84.14 mm
Minimum Temperature
32 Degrees F
Overall Width
228 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M35 ESC
- Zoro #
- G715867131
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Minimum Temperature
- 32 Degrees F
- Split Bearing
- Yes
- Seal Type
- Triple Labyrinth
- Bore Type
- Cylindrical
- Closure
- Triple Labyrinth Seal
- Dynamic Radial Load Capacity
- 97 kN
- Item
- Split Cylindrical Roller Bearing
- System of Measurement
- Metric
- Full Complement
- Yes
- Static Radial Load Capacity
- 108 kN
- Maximum Speed
- 4,360 RPM
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Steel
- Number of Rows
- One
- Bearing Industry Number
- 108
- Bearing Type
- Expansion
- Industry Number
- 108
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.