Shop BOWMET
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 95mm, Nylon
- Mfr # BSBA M95 ESCP
- Zoro # G515867393
product price:Â
$
4,821.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Outside Diameter
420 mm
Number of Rows
One
Shaft Fillet Radius
2.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M95 ESCP
- Zoro #
- G515867393
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Outside Diameter
- 420 mm
- Shaft Fillet Radius
- 2.3 mm
- Overall Width
- 420 mm
- Bore Diameter
- 95 mm
- Housing Fillet Radius
- 2.3 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Number of Rows
- One
- Closure
- Triple Labyrinth Seal
- Maximum Speed
- 1,820 RPM
- Bearing Industry Number
- 400
- Split Bearing
- Yes
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Bore Type
- Cylindrical
- Dynamic Radial Load Capacity
- 371 kN
- Static Radial Load Capacity
- 544 kN
- Ring Material
- Steel
- Minimum Temperature
- 32 Degrees F
- Seal Type
- Triple Labyrinth
- Item
- Split Cylindrical Roller Bearing
- Full Complement
- Yes
- Bearing Type
- Expansion
- Industry Number
- 400
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.