Shop BOWMET
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 140mm, Nylon
- Mfr # BSBA M140 ESCP
- Zoro # G115866291
product price:Â
$
7,842.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Full Complement
Yes
Bearing Industry Number
508
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M140 ESCP
- Zoro #
- G115866291
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Seal Type
- Triple Labyrinth
- Full Complement
- Yes
- Bearing Industry Number
- 508
- Maximum Temperature
- 212 Degrees F
- Closure
- Triple Labyrinth Seal
- Split Bearing
- Yes
- Static Radial Load Capacity
- 937 kN
- Item
- Split Cylindrical Roller Bearing
- Number of Rows
- One
- Bore Type
- Cylindrical
- Dynamic Radial Load Capacity
- 593 kN
- System of Measurement
- Metric
- Ring Material
- Steel
- Maximum Speed
- 1,330 RPM
- Minimum Temperature
- 32 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 508
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.