Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 40mm, Nylon
- Mfr # BSBA M40 ESC
- Zoro # G315867098
product price:Â
$
1,698.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Maximum Speed
4,360 RPM
Full Complement
Yes
Closure
Triple Labyrinth Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M40 ESC
- Zoro #
- G315867098
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Speed
- 4,360 RPM
- Full Complement
- Yes
- Closure
- Triple Labyrinth Seal
- Static Radial Load Capacity
- 108 kN
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 97 kN
- Bore Type
- Cylindrical
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Steel
- Seal Type
- Triple Labyrinth
- Bearing Industry Number
- 108
- Split Bearing
- Yes
- System of Measurement
- Metric
- Minimum Temperature
- 32 Degrees F
- Item
- Split Cylindrical Roller Bearing
- Bearing Type
- Expansion
- Industry Number
- 108
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.