Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 40mm, Nylon
- Mfr # BSBA M40 ESCP
- Zoro # G515867126
product price:Â
$
1,944.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Split Bearing
Yes
Full Complement
Yes
Minimum Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M40 ESCP
- Zoro #
- G515867126
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Split Bearing
- Yes
- Full Complement
- Yes
- Minimum Temperature
- 32 Degrees F
- Ring Material
- Steel
- Item
- Split Cylindrical Roller Bearing
- Dynamic Radial Load Capacity
- 97 kN
- Seal Type
- Triple Labyrinth
- Number of Rows
- One
- Bore Type
- Cylindrical
- Static Radial Load Capacity
- 108 kN
- Bearing Industry Number
- 108
- Maximum Temperature
- 212 Degrees F
- Closure
- Triple Labyrinth Seal
- Maximum Speed
- 4,360 RPM
- System of Measurement
- Metric
- Bearing Type
- Expansion
- Industry Number
- 108
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.