Shop BOWMET

SplitCylinRollBrg, 100 mm, 174.62 mm, 400

  • Mfr # BSBA M100 FSC
  • Zoro # G615867378

product price: 
$
3,776.99
/ea
Free Shipping & Returns

Key Features

Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
544 kN
Full Complement
Yes
Closure
Triple Labyrinth Seal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BSBA M100 FSC
Zoro #
G615867378
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
174.62 mm
Bore Diameter
100 mm
Overall Width
420 mm
Shaft Fillet Radius
2.3 mm
Housing Fillet Radius
2.3 mm

Details

Roller Material
Steel
Cage Material
Nylon
Static Radial Load Capacity
544 kN
Full Complement
Yes
Closure
Triple Labyrinth Seal
Minimum Temperature
32 Degrees F
Seal Type
Triple Labyrinth
System of Measurement
Metric
Maximum Speed
1,820 RPM
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
371 kN
Item
Split Cylindrical Roller Bearing
Ring Material
Steel
Bore Type
Cylindrical
Bearing Industry Number
400
Number of Rows
One
Split Bearing
Yes
Bearing Type
Fixed
Dynamic Axial Load Capacity
130 kN
Static Axial Load Capacity
550 kN
Industry Number
400

Description

Split Roller Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.