Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, 80 mm, 152.4 mm, 308
- Mfr # BSBA M80 FSC
- Zoro # G215866771
product price:Â
$
2,753.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Bearing Industry Number
308
Housing Fillet Radius
1.2 mm
Dynamic Radial Load Capacity
293 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M80 FSC
- Zoro #
- G215866771
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Bearing Industry Number
- 308
- Dynamic Radial Load Capacity
- 293 kN
- Number of Rows
- One
- Full Complement
- Yes
- Static Radial Load Capacity
- 414 kN
- System of Measurement
- Metric
- Closure
- Triple Labyrinth Seal
- Maximum Speed
- 2,090 RPM
- Split Bearing
- Yes
- Item
- Split Cylindrical Roller Bearing
- Seal Type
- Triple Labyrinth
- Minimum Temperature
- 32 Degrees F
- Bore Type
- Cylindrical
- Maximum Temperature
- 212 Degrees F
- Ring Material
- Steel
- Dynamic Axial Load Capacity
- 103 kN
- Static Axial Load Capacity
- 388 kN
- Bearing Type
- Fixed
- Industry Number
- 308
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.