Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 50mm, Nylon
- Mfr # BSBA M50 ESCP
- Zoro # G715866998
product price:Â
$
2,048.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
123 kN
Ring Material
Steel
Static Radial Load Capacity
146 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M50 ESCP
- Zoro #
- G715866998
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Dynamic Radial Load Capacity
- 123 kN
- Ring Material
- Steel
- Static Radial Load Capacity
- 146 kN
- Bearing Industry Number
- 200
- Bore Type
- Cylindrical
- Maximum Speed
- 3,500 RPM
- Seal Type
- Triple Labyrinth
- Full Complement
- Yes
- Number of Rows
- One
- Item
- Split Cylindrical Roller Bearing
- Minimum Temperature
- 32 Degrees F
- System of Measurement
- Metric
- Split Bearing
- Yes
- Closure
- Triple Labyrinth Seal
- Maximum Temperature
- 212 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 200
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.