Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 55mm, Nylon
- Mfr # BSBA M55 ESC
- Zoro # G315867050
product price:Â
$
1,904.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Full Complement
Yes
Overall Width
280 mm
Outside Diameter
114.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M55 ESC
- Zoro #
- G315867050
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Overall Width
- 280 mm
- Outside Diameter
- 114.3 mm
- Bore Diameter
- 55 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Full Complement
- Yes
- Maximum Speed
- 2,890 RPM
- Number of Rows
- One
- Split Bearing
- Yes
- Ring Material
- Steel
- Static Radial Load Capacity
- 192 kN
- Dynamic Radial Load Capacity
- 152 kN
- Item
- Split Cylindrical Roller Bearing
- Bearing Industry Number
- 208
- Bore Type
- Cylindrical
- Seal Type
- Triple Labyrinth
- Closure
- Triple Labyrinth Seal
- System of Measurement
- Metric
- Minimum Temperature
- 32 Degrees F
- Maximum Temperature
- 212 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 208
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.