Shop BOWMET
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 125mm, Nylon
- Mfr # BSBA M125 ESCP
- Zoro # G215867389
product price:Â
$
6,524.99
/ea
Key Features
Roller Material
Steel
Cage Material
Nylon
System of Measurement
Metric
Shaft Fillet Radius
2.3 mm
Minimum Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M125 ESCP
- Zoro #
- G215867389
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Item
- Split Cylindrical Roller Bearing
- System of Measurement
- Metric
- Minimum Temperature
- 32 Degrees F
- Number of Rows
- One
- Static Radial Load Capacity
- 874 kN
- Split Bearing
- Yes
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 561 kN
- Maximum Speed
- 1,460 RPM
- Bearing Industry Number
- 500
- Closure
- Triple Labyrinth Seal
- Seal Type
- Triple Labyrinth
- Bore Type
- Cylindrical
- Ring Material
- Steel
- Full Complement
- Yes
- Bearing Type
- Expansion
- Industry Number
- 500
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.