Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 55mm, Nylon
- Mfr # BSBA M55 ESCP
- Zoro # G515867072
product price:Â
$
2,229.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Maximum Temperature
212 Degrees F
Maximum Speed
2,890 RPM
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M55 ESCP
- Zoro #
- G515867072
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Maximum Temperature
- 212 Degrees F
- Maximum Speed
- 2,890 RPM
- System of Measurement
- Metric
- Full Complement
- Yes
- Dynamic Radial Load Capacity
- 152 kN
- Minimum Temperature
- 32 Degrees F
- Seal Type
- Triple Labyrinth
- Split Bearing
- Yes
- Ring Material
- Steel
- Closure
- Triple Labyrinth Seal
- Item
- Split Cylindrical Roller Bearing
- Static Radial Load Capacity
- 192 kN
- Number of Rows
- One
- Bearing Industry Number
- 208
- Bore Type
- Cylindrical
- Bearing Type
- Expansion
- Industry Number
- 208
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.