Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 65mm, Nylon
- Mfr # BSBA M65 ESC
- Zoro # G015867053
product price:Â
$
1,904.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Split Bearing
Yes
Dynamic Radial Load Capacity
152 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M65 ESC
- Zoro #
- G015867053
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Seal Type
- Triple Labyrinth
- Split Bearing
- Yes
- Dynamic Radial Load Capacity
- 152 kN
- Number of Rows
- One
- System of Measurement
- Metric
- Closure
- Triple Labyrinth Seal
- Maximum Temperature
- 212 Degrees F
- Minimum Temperature
- 32 Degrees F
- Ring Material
- Steel
- Full Complement
- Yes
- Bearing Industry Number
- 208
- Bore Type
- Cylindrical
- Maximum Speed
- 2,890 RPM
- Item
- Split Cylindrical Roller Bearing
- Static Radial Load Capacity
- 192 kN
- Bearing Type
- Expansion
- Industry Number
- 208
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.