Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 70mm, Nylon
- Mfr # BSBA M70 ESCP
- Zoro # G415866892
product price:Â
$
2,622.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Seal Type
Triple Labyrinth
Maximum Speed
2,440 RPM
Bore Type
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M70 ESCP
- Zoro #
- G415866892
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Seal Type
- Triple Labyrinth
- Maximum Speed
- 2,440 RPM
- Bore Type
- Cylindrical
- Dynamic Radial Load Capacity
- 203 kN
- Ring Material
- Steel
- Number of Rows
- One
- Item
- Split Cylindrical Roller Bearing
- Full Complement
- Yes
- Maximum Temperature
- 212 Degrees F
- Closure
- Triple Labyrinth Seal
- Bearing Industry Number
- 300
- Static Radial Load Capacity
- 268 kN
- Split Bearing
- Yes
- System of Measurement
- Metric
- Minimum Temperature
- 32 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 300
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.