Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 85mm, Nylon
- Mfr # BSBA M85 ESC
- Zoro # G115866925
product price:Â
$
2,753.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Bore Type
Cylindrical
Outside Diameter
152.4 mm
Closure
Triple Labyrinth Seal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSBA M85 ESC
- Zoro #
- G115866925
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Outside Diameter
- 152.4 mm
- Housing Fillet Radius
- 1.2 mm
- Shaft Fillet Radius
- 1.2 mm
- Bore Diameter
- 85 mm
- Overall Width
- 380 mm
Details
- Roller Material
- Steel
- Cage Material
- Nylon
- Bore Type
- Cylindrical
- Closure
- Triple Labyrinth Seal
- Full Complement
- Yes
- Bearing Industry Number
- 308
- Minimum Temperature
- 32 Degrees F
- Maximum Speed
- 2,090 RPM
- Static Radial Load Capacity
- 414 kN
- Seal Type
- Triple Labyrinth
- Split Bearing
- Yes
- System of Measurement
- Metric
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 293 kN
- Item
- Split Cylindrical Roller Bearing
- Number of Rows
- One
- Maximum Temperature
- 212 Degrees F
- Bearing Type
- Expansion
- Industry Number
- 308
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.