Shop BOWMET
See all product information
Create Account
SplitCylinRollBrg, Cylndr, 160mm, Nylon
- Mfr # BSBA M160 ESC
- Zoro # G715866714
product price:Â
$
7,217.99
/ea
Free Shipping & Returns
Key Features
Roller Material
Steel
Cage Material
Nylon
Dynamic Radial Load Capacity
634 kN
System of Measurement
Metric
Maximum Speed
1,240 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSBA M160 ESC
- Zoro #
- G715866714
- UPC #
- -
- Country of Origin
- United Kingdom
- Roller Material
- Steel
- Cage Material
- Nylon
- Dynamic Radial Load Capacity
- 634 kN
- Item
- Split Cylindrical Roller Bearing
- System of Measurement
- Metric
- Maximum Speed
- 1,240 RPM
- Bore Type
- Cylindrical
- Full Complement
- Yes
- Seal Type
- Triple Labyrinth
- Bearing Industry Number
- 600
- Static Radial Load Capacity
- 1,040 kN
- Ring Material
- Steel
- Number of Rows
- One
- Minimum Temperature
- 32 Degrees F
- Maximum Temperature
- 212 Degrees F
- Closure
- Triple Labyrinth Seal
- Split Bearing
- Yes
- Bearing Type
- Expansion
- Industry Number
- 600
Description
Split Roller Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.