Box Enclosures
Polycarbonate Enclosure, 4.92 in H, 2.16 in D, NEMA 4X
Mfr # BEN-30PBK
Zoro # G3360402
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.36 in
- Height 4.92 in
- Depth 2.16 in
- Color Black
- Knockouts No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway 8 X 8 4 Feet Gray (S8848NK)
- SCHNEIDER ELECTRIC Ovreload Modul, 4.50 to 18A, Class 10, 3P (LUCB18FU)
- WIEGMANN End Cap, Caps Accessory, Carbon Steel (E1212NK)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB1251021)
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10P)
- BOX ENCLOSURES Polycarbonate Enclosure, 9.84 in H, 5.12 in D, NEMA 4X (BEN-92P)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- BOX ENCLOSURES Polycarbonate Enclosure, 3.35 in H, 2.16 in D, NEMA 4X (BEN-20PBK)
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 2.11 in D, NEMA 4 (B4-080BK)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, Hinged (BN4060604CH)
- Box Enclosures Electrical Enclosures