Bubble Bag, 15 in W, 3/16 in Bubble Size
- Mfr # BOB1517AS
- Zoro # G404925883
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Height
17 1/2 in
Bubble Roll Type
Anti-Static
Bubble Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOB1517AS
- Zoro #
- G404925883
- UPC #
- 841436020909
- Country of Origin
- United States
- Item
- Bubble Bag
- Bubble Roll Type
- Anti-Static
Dimensions
- Width
- 15 in
- Height
- 17 1/2 in
- Bubble Size
- 3/16 in
Description
Anti Static Bubble Bags 15W x 17-1/2L 150/Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.