Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Storage Bin, 200#/Ect-32-B Corrugated, White, 2 in W

  • Mfr # BSBINMT212

  • Zoro # G808641082


product price: $1.29
/ea
Sold in multiples of 50 for $64.50

Key Features

Color
White
Material
200#/Ect-32-B Corrugated
Overall Width
2 in
Overall Depth
12 in
Used With Bin or Container Style
No Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSBINMT212
Zoro #
G808641082
UPC #
700358222689
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Depth
12 in
Depth
12 in

Details

Color
White
Material
200#/Ect-32-B Corrugated
Item
Corrugated Storage Bin
Used With Bin or Container Style
No Print

Description

The BOX PACKAGING - BSBINMT212 Corrugated Storage Bin is a compact storage solution with an overall depth of 12 inches and a width of just 2 inches. This size makes it suitable for storing smaller items or for use in limited space environments. It's designed to fit neatly into various spaces, making it a practical choice for those looking to optimize their storage arrangements.
This particular storage bin is made from 200#/Ect-32-B corrugated material, which offers durability and strength. The white color gives it a neutral appearance that can seamlessly blend into any setting without clashing with your existing decor or color scheme.
As the item being described here is the Corrugated Storage Bin itself, there are no additional package quantities or compatibility details provided. Its versatile design means it can be used across various industries and businesses needing reliable storage solutions. With its robust construction and efficient sizing, this bin serves as an effective tool in maintaining organized workspaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.