Zoro Homepage

Corrugated Storage Bin, 200#/Ect-32-B Corrugated, White, 8 in W

  • Mfr # BSBINMT812

  • Zoro # G908641081


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Key Features

Color
White
Material
200#/Ect-32-B Corrugated
Overall Width
8 in
Overall Depth
12 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSBINMT812
Zoro #
G908641081
UPC #
700358222757
Country of Origin
United States

Dimensions

Overall Width
8 in
Overall Depth
12 in
Depth
12 in

Details

Color
White
Material
200#/Ect-32-B Corrugated
Item
Corrugated Storage Bin
Used With Bin or Container Style
No Print

Description

The BOX PACKAGING - BSBINMT812 Corrugated Storage Bin is a robust storage solution with an overall depth of 12 inches and width of 8 inches. These dimensions provide ample space for storing various items, making it suitable for diverse organizational needs. Its compact size allows it to fit comfortably in different spaces, offering flexibility in placement and usage.
This storage bin is constructed from high-quality 200#/Ect-32-B corrugated material that provides strength and durability. The white color gives it a clean, professional appearance that blends well into any setting. Despite its sturdy build, the bin remains lightweight for easy handling.
As an item specifically designed as a corrugated storage bin, this product offers reliable performance when used within its intended capacity limits. It's built to withstand regular use while maintaining its shape and integrity over time. This BOX PACKAGING - BSBINMT812 Corrugated Storage Bin is a practical choice for businesses seeking efficient organization solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.