Cushion Wrap, 24 in Length, 18 in Width, Blue
- Mfr # IQRT40
- Zoro # G004905285
product price:Â
$
621.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
24 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IQRT40
- Zoro #
- G004905285
- UPC #
- 841436076166
- Country of Origin
- United States
- Item
- Cushion Wrap
- Color
- Blue
Dimensions
- Width
- 18 in
- Length
- 24 in
Description
Room temperature foam in a bag system. features: completely portable bags require no additional equipment works the same as instapak quick without the need of a preheating warming unit recommended temperature range is 65 - 90 f chemicals are activated in the bag so no clean up is required bag #40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.