Zoro Homepage

Beadle Wrap, 8 in L, Red, 18 lb Strength

  • Mfr # CTBS8B

  • Zoro # G311941631


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Releasable
Width
1/16 in
Color
Red
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTBS8B
Zoro #
G311941631
UPC #
848109028989
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
1/16 in

Details

Item
Beadle Wrap
Cable Tie Style
Releasable
Color
Red
Tensile Strength
18 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.