Masking Tape, 1/4 in W x 60 yd L, 4.9 mil Thick, Red, 144 PK

  • Mfr # T931003R

  • Zoro # G011859915


product price:  $378.99
/pk 144, $2.63/ea
Free Shipping & Returns

Key Features

Tape Color
Red
Tape Length
60 yd
Tape Width
1/4 in
Tape Thickness
4.9 mil
Tape Tensile Strength
19 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T931003R
Zoro #
G011859915
UPC #
848109025469
Country of Origin
China

Dimensions

Tape Length
60 yd
Tape Width
1/4 in
Tape Thickness
4.9 mil

Details

Item
Masking Tape
Tape Color
Red
Tape Tensile Strength
19 lb/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.