Shop BOX PARTNERS
See all product information
Create Account
Tape Logic 3 in. x 110 yards Clear No.600 Economy Tape, 24PK
- Mfr # T905600
- Zoro # G011859830
product price:Â
$
223.99
/pk of 24, $9.33/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Tape Length
110 yd
Tape Width
3
Material
Polypropylene
Tape Thickness
1.6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T905600
- Zoro #
- G011859830
- UPC #
- 848109013992
- Country of Origin
- China
- Tape Color
- Clear
- Material
- Polypropylene
Dimensions
- Tape Length
- 110 yd
- Tape Width
- 3
- Tape Thickness
- 1.6 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.