Shop BOX PARTNERS
See all product information
Create Account
Packaging Tape, 3 in W x 1000 yd L, 1.9 mil Thick, Clear, 4 PK
Mfr # T9033700
Zoro # G711859888
product price:Â $401.99
/pk 4, $100.50/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Tape Length
1000 yd
Tape Width
3 in
Material
Polypropylene
Tape Thickness
1.9 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T9033700
Zoro #
G711859888
UPC #
848109014142
Country of Origin
China
Dimensions
Tape Length
1000 yd
Tape Width
3 in
Tape Thickness
1.9 mil
Width
3 in
Length
1000 yd
Details
Item
Packing Tape
Tape Color
Clear
Material
Polypropylene
Tape Tensile Strength
28 lb/in
Max. Tape Performance Temp.
120 Degrees F
Series
700
Min. Tape Performance Temp.
10°F
Message
No Message
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.