Shop BOX PARTNERS
See all product information
Create Account
PL70 10.75 x 6.75 in. 2 Mil Poly Clear Face Document Envelopes
- Mfr # PL70
- Zoro # G004033414
product price:Â
$
86.39
/ea
Key Features
Color
Clear
Thickness
2 mil
Features
Tamper Resistant
Mailer/Envelope Length
10 3/4"
Mailer/Envelope Type
Document
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL70
- Zoro #
- G004033414
- UPC #
- 841436083041
- Country of Origin
- China
Dimensions
- Thickness
- 2 mil
- Mailer/Envelope Length
- 10 3/4"
- Mailer/Envelope Width
- 6 3/4"
Details
- Item
- Mailer
- Color
- Clear
- Features
- Tamper Resistant
- Mailer/Envelope Type
- Document
Description
Clear Face Document Envelopes
Features- Transparent pressure sensitive envelopes allow your document to be read
- 2 Mil tamper proof envelopes keep documents clean and safe
- Color: Clear
- Material: 2 Mil Poly
- Dimension: 6 3/4" W x 10 3/4" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.