T906235 72mm x 375 foot Kraft Central- 235 Reinforced Tape

  • Mfr # T906235

  • Zoro # G104067999


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Max. Tape Width
2.83"
Tape Length
125 yd
Color
Kraft
For Use With
Sealing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T906235
Zoro #
G104067999
UPC #
841436046909
Country of Origin
China

Dimensions

Max. Tape Width
2.83"
Tape Length
125 yd

Details

Item
Packaging Tape
Color
Kraft
For Use With
Sealing

Description

Designed for fast, permanent adhesion and superior strength. Excellent flexibility for sealing carton corners, edges and irregular surfaces. Extra strong fiberglass yarns are strategically bonded between sheets of paper to provide an extra margin of strength.
Feature patented starch based adhesive.
Water activated tape is not affected by extreme hot or cold temperatures.
Environmentally friendly; yarn can be removed during repulping to allow for easy recycling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.