Tape Logic 2 in. x 55 yards Tan No.900 Economy Tape, 36PK
- Mfr # T901900T
- Zoro # G711859826
product price:Â
$
179.99
/pk of 36, $5.00/ea
Free Shipping & Returns
Key Features
Tape Color
Tan
Tape Length
55 yd
Tape Width
2
Tape Thickness
2.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901900T
- Zoro #
- G711859826
- UPC #
- 848109014067
- Country of Origin
- China
Dimensions
- Tape Length
- 55 yd
- Tape Width
- 2
- Tape Thickness
- 2.5 mil
Details
- Tape Color
- Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.