1.88 IN (48mm) x 60 yd (54.8m) BLUE BEST PAINTERS Masking Tape - OUTDOOR 60-Day UV-Protected
- Mfr # BPT003-48060PK1
- Zoro # G122915432
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Tape Length
60 yd
Material
Washi Paper
Tape Adhesive
Water Base Acrylic
Tape Backing Material
Super Washi Paper
Tape Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPT003-48060PK1
- Zoro #
- G122915432
- UPC #
- 850075734030
- Country of Origin
- Colombia
- Tape Color
- Blue
- Material
- Washi Paper
- Tape Adhesive
- Water Base Acrylic
- Tape Backing Material
- Super Washi Paper
- Tape Shape
- Round
- Max. Tape Performance Temp.
- 302 Degrees F (150 Degrees C)
Dimensions
- Tape Length
- 60 yd
- Tape Width
- 1.88 in
- Tape Core Diameter
- 3 in
Description
Discover AmTape Best Painter’s Masking Tape by Cellux, the ultimate choice for achieving crisp, professional-grade paint lines on walls, ceilings, and trim in both interior and exterior settings. Designed with advanced Cellux technology super Washi paper and water-based adhesive, this tape adheres securely to a variety of wall surfaces-including drywall, plaster, and previously painted walls-without causing damage or leaving residue upon removal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.