Foil Tape
- Mfr # 15813
- Zoro # G223944430
product price:Â
$
45.55
/ea
Key Features
Tape Elongation
10 %
Tape Tensile Strength
29 lb/in
Tape Backing Material
Aluminum Foil
Imperial Tape Length
60 1/8 yd
Product Form
Continuous Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15813
- Zoro #
- G223944430
- UPC #
- 00750351158133
- Country of Origin
- United States
Dimensions
- Imperial Tape Width
- 2 7/8 in
- Imperial Tape Length
- 60 1/8 yd
Details
- Item
- Foil Tape
- Tape Elongation
- 10 %
- Tape Tensile Strength
- 29 lb/in
- Tape Backing Material
- Aluminum Foil
- Product Form
- Continuous Roll
- Common Industry
- HVAC/R
- Environment
- Indoor/Outdoor
- Standards
- UL 181B-FX, UL181A-P, ULC S102
- UV Resistance
- UV-Resistant
- Tape Adhesive Material
- Acrylic
- Maximum Tape Performance Temperature
- 300 Degrees F
- Tape Type
- Foil Tape
- Tape Backing Construction
- Foil
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Color
- Silver
Description
Foil Tape, Common Industry HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 60 1/8 yd, Imperial Tape Width 2 7/8 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Standards UL 181B-FX, UL181A-P, ULC S102, Tape Color Silver, Tape Backing Construction Foil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.