Shop BOX PARTNERS

Tape Logic T9874FG3PK 2 in. x 50 Yards Fluorescent Green Tape Logic 11 mil Gaffers Tape; Pack of 3 - 3 Per Case

  • Mfr # T9874FG3PK

  • Zoro # G304029179


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Fluorescent Green
Imperial Tape Length
50 yd
Imperial Tape Width
2"
Tape Thickness
11 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9874FG3PK
Zoro #
G304029179
UPC #
848109028330
Country of Origin
China

Dimensions

Imperial Tape Length
50 yd
Imperial Tape Width
2"
Tape Thickness
11 mil

Details

Tape Color
Fluorescent Green

Description

Our adhesives are extremely useful to stick two objects or surfaces together. These are not just applicable in industries, but also in day-to-day uses like pasting photos in a scrapbook or sticking together broken pieces of objects. Our products are named for its preferable quality and standard.

Features
  • Fluorescent Green Tape Logic 11 mil Gaffers Tape
  • Great for securing wires to carpet, wood and concrete.
  • Industrial grade tape will not leave a residue.
  • For indoor and outdoor use.
  • Non-reflective.
  • Easy tear.
  • High strength, conformable and moisture resistant backing.
  • Low light reflectance backing for entertainment and video productions
  • Pack of 3
  • 3 Per Case
Specifications
  • Color: Fluorescent Green
  • Material: 11.0 mil
  • Dimension: 2" W x 50 Yards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.