TDHDX2 2 in. X-Tra Tape Carton Sealing Tape Dispenser

  • Mfr # TDHDX2

  • Zoro # G603954660


product price:  $78.15
/ea

Key Features

For Tape Core Diameter
1.50 in
For Maximum Tape Width
2 in
Holds Number of Rolls
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TDHDX2
Zoro #
G603954660
UPC #
841436076333
Country of Origin
China

Dimensions

For Tape Core Diameter
1.50 in
For Maximum Tape Width
2 in

Details

Item
Handheld Tape Dispenser
Holds Number of Rolls
1

Description

Delivers twice the length of quality carton sealing tape in the same size roll as traditional length tape! Increase productivity with fewer roll changes.
Roll-on pistol grip dispenser.
Holds 1 1/2" core tape.
For use with "X-Tra Tape" stock #s T9022200 and T9023300.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.