Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/16in Impact Socket
- Mfr # 665238
- Zoro # G723579354
original price:Â $13.74 , new price: $12.37 , 9 percent off
new price:Â
$
12.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665238
- Zoro #
- G723579354
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665238 Impact Socket This 6-point impact socket is built for high-torque fastening with a secure, consistent fit. The 1 3/16 inch size and 3/4 inch drive make it a practical choice for professional toolboxes where durability, clear identification, and repeatable performance matter. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed to resist wear and corrosion while maintaining strength under impact use. The socket length is 54mm (2.13 inches) for compact access where needed. Key Benefits 6-point impact design helps reduce fastener rounding under high torque. 3/4 inch drive and 1 3/16 inch size cover heavy-duty applications. Chromium Molybdenum alloy steel delivers high strength and long service life. Oil-quenched heat treatment supports a tough exterior and strong core. Matte black oxide coating adds protection and a durable, professional finish. Stamped size markings provide fast identification and long-term organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and heavy use, it offers a reliable balance of fit, strength, and finish for day-to-day impact socket work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.