Shop BOXBLAYDE
See all product information
Create Account
Electric Box Cutter, 12 in L, Steel, Black
- Mfr # 42358257287357
- Zoro # G221908953
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
NSF Certified
No
Grip Type
Rubberized
Blade Material
Steel
Hook Cutter Features
Includes Tape Splitter, Metal Detectable
Metal Detectable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42358257287357
- Zoro #
- G221908953
- UPC #
- 860012572908
- Country of Origin
- China
- NSF Certified
- No
- Grip Type
- Rubberized
- Blade Material
- Steel
- Hook Cutter Features
- Includes Tape Splitter, Metal Detectable
- Metal Detectable
- Yes
- Product Type
- Battery-Powered Cutter
- Disposable
- Yes
- Antimicrobial
- No
- Handle Color
- Black
- Handle Style
- Straight
- Item
- Battery-Powered Cutter
- Includes Tape Splitter
- Yes
Dimensions
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Battery-Powered Cutter, Antimicrobial No, Blade Material Steel, Disposable Yes
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.