Zoro Homepage

Holster, white, Canvas, 3 in W

  • Mfr # BB-HOLS-01

  • Zoro # G821908902


product price: $26.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-HOLS-01
Zoro #
G821908902
UPC #
-
Country of Origin
India

Description

Holster, Attachment Type Clip, Hook-and-Loop, Tie Straps, Closure Type Open Top, Color White, Compatible with Manufacturer Model No. 42358257287357, Features Heavy-Duty Metal Clip and Tunnel Loop, Heavy-Duty Waterproof Canvas, Nylon Thread Stitching for Extra Durability, For Maximum Belt Width 3 in, Material Canvas, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Depth 6 3/4 in, Overall Height 9 3/4 in, Overall Width 3 in, Primary Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.