Shop PROTO
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
550 Series Rolling Tool Cabinet, 16 Drawer, Red/Gray, 67 in W x 25-1/4 in D x 41 in H
- Mfr # J556741B-16SGPD
- Zoro # G109799451
product price:Â
$
7,194.99
/ea
Key Features
Number of Drawers
16
Width
67 in
Depth
25-1/4 in
Height
41 in
Overall Dimensions
67 in W x 25 1/4 in D x 41 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J556741B-16SGPD
- Zoro #
- G109799451
- UPC #
- -
- Country of Origin
- United States
- Item
- Rolling Tool Cabinet
- Number of Drawers
- 16
- Color
- Red/Gray
- Body Finish/Color
- Gloss Red
- Total Load Capacity
- 3,600 lb
- Drawer Slide Type
- Ball Bearing
- Drawer Slide Features
- Fully Extending
- Drawer Range
- 16 and up
- Body Color
- Red
- Largest Maximum Drawer Load Capacity
- 200 lb
- Series
- 550
- Drawer Finish
- Matte
- Drawer Color
- Gray
- Duty Rating
- Heavy Duty
- Smallest Maximum Drawer Load Capacity
- 125 lb
- Body Finish
- Gloss
- Locking System
- Keyed
- Power Outlets Included
- (4) 110V
Dimensions
- Width
- 67 in
- Depth
- 25-1/4 in
- Height
- 41 in
- Overall Dimensions
- 67 in W x 25 1/4 in D x 41 in H
- Height Style
- Workstation Height Cabinet
- Overall Depth
- 25 1/4 in
- Overall Width
- 67 in
- Overall Height
- 41 in
Description
Rolling Tool Cabinet, 550 Series, Number of Drawers 16, Drawer Color Gray, Keyed, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.