Shop BOXIT
See all product information
Create Account
Kraft Gift Box 12X12X2.5, 50PK
- Mfr # NKG12122LC
- Zoro # G023352107
product price:Â
$
130.99
/pk of 50, $2.62/ea
Free Shipping & Returns
Key Features
Material
Paper
Color
Kraft
Depth
2.5 in
Outside Length
12 in
Outside Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NKG12122LC
- Zoro #
- G023352107
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Item
- Kraft Gift Box
- Color
- Kraft
Dimensions
- Depth
- 2.5 in
- Outside Length
- 12 in
- Outside Width
- 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.