Kraft Gift Box 16X16X3 Lc, 50PK
- Mfr # NKG16163LC
- Zoro # G223352112
product price:Â
$
457.99
/pk of 50, $9.16/ea
Free Shipping & Returns
Key Features
Color
Kraft
Material
Paper
Depth
3 in
Outside Width
16 in
Outside Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NKG16163LC
- Zoro #
- G223352112
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 3 in
- Outside Width
- 16 in
- Outside Length
- 16 in
Details
- Color
- Kraft
- Material
- Paper
- Item
- Kraft Gift Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.