Shop BOXIT
See all product information
Create Account
White Gift Box 12X12X2.5 Lc, 50PK
- Mfr # WG12122LC
- Zoro # G923352115
product price:Â
$
149.99
/pk of 50, $3.00/ea
Free Shipping & Returns
Key Features
Material
Paper
Color
White
Outside Width
12 in
Outside Length
12 in
Depth
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WG12122LC
- Zoro #
- G923352115
- UPC #
- -
- Country of Origin
- United States
- Item
- White Gift Box
- Material
- Paper
- Color
- White
Dimensions
- Outside Width
- 12 in
- Outside Length
- 12 in
- Depth
- 2.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.