
3.6-Inch Digital Wireless Monitor And Transmitter Module
Mfr # VTX3600
Zoro # G816082563
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Screen Type
Active Matrix TFT LCD
Package Contents
Digital Wireless MonitorTransmitter
Brightness
200 Nit
Depth
6.6"
IR Transmitter
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTX3600
Zoro #
G816082563
UPC #
689076350815
Country of Origin
China
Dimensions
Depth
6.6"
Screen Size
3.6"
Width
5.3"
Height
3.6"
Details
Screen Type
Active Matrix TFT LCD
Package Contents
Digital Wireless MonitorTransmitter
Brightness
200 Nit
IR Transmitter
Yes
Max. Resolution
320 x 240
Product Type
Car Display
Contrast Ratio
350:1
Description
Dgital wireless monitor with transmitter module Monitor comes both cigar power plug and hardwire power cord. 3.6-in wireless digital rearview monitor complete with stand, Includes wireless transmitter box for rearview camera Compatible with universal cameras Noise-Free and Interference Free New digital wireless technology Easy installation Includes 12v DC power supply 30 FPS VGA video resolution NTSC Far exceeds any analog wireless system Designed to fit all cars, suvs, trucks & rvs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.