
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTB123HD
Zoro #
G1763148
UPC #
736211914187
Country of Origin
China
Details
Item
Flush Mount,Back-Up Camera,CMOS
Features
High sensitive 1/4" High Definition Color CMOS Sensor (1089); Reverse/Non-reverse Image Selectable; Parking Guide Line on/off Selectable; Effective Pixels: 800x533; 560 TVL; Minimum Illumination: 0.05 Lux; Viewing Angle: 170 Degrees; Waterproof IP67;
Includes
Manual; Power Plug; Holesaw; 24 ft Male to Male RCA Cable
Material
Metal
Image Sensor Type
CMOS
Product Color
Black
Rating
IP67
Minimum Illumination
0.05 Lux
Effective Pixels
800 x 533
Camera Type
Back-up
Resolution
560 TV Lines
Mounting
Flush Mount
Viewing Angle
170 Degrees
Description
Flush Mount,Back-Up Camera,CMOS
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.