aluminum-curb-ramp-crw2224-600lb-Cap-22x24-in

  • Mfr # CRW2224

  • Zoro # G515490799


product price:  $161.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRW2224
Zoro #
G515490799
UPC #
-
Country of Origin
United States

Description

Maximize Mobility with B&P Manufacturing's Aluminum Punched Deck Wedge Ramp, CRW2224Increase Your Efficiency with the Liberator 24''Lx22''W Aluminum Curb Ramp Introducing the CRW2224, a meticulously engineered Aluminum Punched Deck Wedge Ramp from B&P Manufacturing, designed to seamlessly bridge the gap for hand trucks and material carts over curbs. This ramp is a testament to durability and efficiency.Key Features & Benefits: Dimensions & Capacity: With a robust 600 lb load capacity, the CRW2224 measures 22 inches in width and 24 inches in length, making it an ideal size for a wide range of applications. Its 1/8 inch thickness ensures a solid, dependable platform for heavy loads. Lightweight Design: Weighing in at only 6 lbs, this aluminum ramp combines strength with portability. The inclusion of a cutout handle enhances its ease of use, allowing for effortless transport and positioning. Innovative Surface: The punched deck surface not only reduces weight but also increases traction, ensuring stability and safety for wheeled equipment during transit over the ramp. Versatile Compatibility: Designed to accommodate curbs up to 6 inches in height, the wedged side rail and dimensions of the CRW2224 make it universally compatible with various hand trucks and material carts. Durable Construction: Constructed from high-grade aluminum and finished in silver, this ramp resists corrosion and withstands the rigors of daily use, ensuring long-term reliability. Ease of Installation: The intuitive design allows for quick and easy setup, ensuring your operations are uninterrupted and efficient.Elevate your access solutions with the CRW2224 Aluminum Punched Deck Wedge Ramp by B&P Manufacturing. Whether it's for commercial delivery, warehouse operations, or any environment requiring smooth transition over curbs, this ramp promises performance, safety, and durability. Experience the blend of American craftsmanship and innovative design, and make accessibility challenges a thing of the past.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.