Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&PManufacturing, 10'', LoopHandle, Pneumatic

  • Mfr # WEB-HTA-012

  • Zoro # G515490942


product price: $596.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-HTA-012
Zoro #
G515490942
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing Loop Handle with 10'' Pneumatic Wheels, WEB-HTA-012 Product Features Wheel Size: 10 inches Type: Pneumatic Wheels for enhanced shock absorption Handle Design: Ergonomic Loop Handle for comfortable maneuvering Material: Durable construction for long-lasting use Model Number: WEB-HTA-012 Applications: Ideal for various industrial and warehouse environments Experience superior mobility and comfort with the B&P Manufacturing Loop Handle featuring 10'' Pneumatic Wheels. Designed for versatility in industrial and warehouse settings, this high-quality loop handle provides excellent maneuverability and control. The pneumatic wheels ensure smooth rolling over various surfaces, reducing vibration and enhancing user comfort during transport. Constructed from durable materials, this loop handle is built to withstand rigorous use while maintaining its functionality. Whether you're moving heavy equipment or materials, the ergonomic design of the loop handle ensures a secure grip, minimizing fatigue during operation. Perfect for tasks that require efficiency and reliability, the WEB-HTA-012 is an essential addition to your mobility solutions. Enhance Your Transport Solutions Upgrade your handling equipment with the B&P Manufacturing Loop Handle with 10'' Pneumatic Wheels. Discover how this reliable and user-friendly product can streamline your workflow and improve productivity in your workplace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.