Zoro Homepage

B&PManufacturing, 10'', No-Flat, WEB-HTA-020

  • Mfr # WEB-HTA-020

  • Zoro # G315490739


product price: $854.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-HTA-020
Zoro #
G315490739
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing, Loop Handle w/Comfort Sleeve and 10'' No Flat Wheels and Stair Climber, WEB-HTA-020 Product Features Handle Type: Loop Handle with Comfort Sleeve Wheel Size: 10 inches Wheel Type: No Flat Wheels Model Number: WEB-HTA-020 Stair Climber: Integrated for easy navigation on stairs Durability: Engineered for heavy-duty use and longevity Comfort: Ergonomic design minimizes hand fatigue Versatility: Suitable for various industrial and commercial applications Discover the ultimate in mobility and convenience with the B&P Manufacturing Loop Handle featuring a Comfort Sleeve and 10'' No Flat Wheels with Stair Climber. This innovative handle design ensures a secure grip while reducing hand fatigue, making it ideal for prolonged use in demanding environments. The 10'' no flat wheels provide reliable performance across diverse surfaces, while the integrated stair climber allows for effortless navigation on stairs. Perfect for professionals seeking dependable and comfortable equipment, this product excels in durability and functionality. Enhance Your Operational Efficiency Invest in the B&P Manufacturing Loop Handle with Comfort Sleeve and 10'' No Flat Wheels and Stair Climber for a superior mobility solution. Elevate your work efficiency while ensuring comfort and ease of use with this high-quality product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.