Zoro Homepage

B&PManufacturing, 10'', No-Flat, WEB-HTA-024

  • Mfr # WEB-HTA-024

  • Zoro # G615490774


product price: $715.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-HTA-024
Zoro #
G615490774
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing Straight Loop, Vertical Grip at 52'' w/ 10'' No Flat Wheels, WEB-HTA-024 Product Features Type: Straight Loop, Vertical Grip Height: 52 inches Wheel Type: 10'' No Flat Wheels Material: Durable construction for long-lasting performance Model Number: WEB-HTA-024 Application: Ideal for various industrial and commercial uses The B&P Manufacturing Straight Loop, Vertical Grip at 52'' with 10'' No Flat Wheels Model WEB-HTA-024 is engineered to provide exceptional mobility and support for a wide range of applications. Crafted from durable materials, this equipment is designed to withstand rigorous use while ensuring stability and safety. The 10'' no-flat wheels offer a smooth ride over various surfaces, reducing the risk of punctures and providing enhanced reliability in demanding environments. This vertical grip design allows for easy maneuverability and control, making it an ideal choice for warehouses, workshops, and other industrial settings. The thoughtful construction ensures that the unit can handle heavy loads while maintaining its integrity over time. Experience superior performance and reliability with the B&P Manufacturing Straight Loop, Vertical Grip. Elevate Your Operational Efficiency Invest in the B&P Manufacturing Straight Loop with 10'' No Flat Wheels to enhance your workflow and optimize mobility in your workspace. Designed for durability and ease of use, this product is a must-have for those seeking quality and performance in their equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.