Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&PManufacturing, 10'', Pneumatic, WEB-HTA-002

  • Mfr # WEB-HTA-002

  • Zoro # G615490736


product price: $1,317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-HTA-002
Zoro #
G615490736
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing Straight Loop Vertical Grip Disc Brake Truck w/ 10'' Pneumatic Wheels, WEB-HTA-002Product FeaturesType: Straight Loop Vertical Grip TruckWheel Size: 10 inches Pneumatic WheelsBrake Type: Disc Brake for enhanced safetyModel Number: WEB-HTA-002Material: Durable construction for heavy-duty useCapacity: Designed for efficient load handling and transport Experience unmatched reliability and performance with the B&P Manufacturing Straight Loop Vertical Grip Disc Brake Truck. This heavy-duty truck is equipped with 10'' pneumatic wheels, providing excellent maneuverability and a smooth ride over various terrains. The integrated disc brake ensures enhanced safety and control, making it ideal for transporting heavy loads in industrial settings. Crafted from high-quality materials, this truck is designed for durability and longevity, ensuring it can withstand the rigors of daily use. Its straight loop vertical grip design allows for comfortable handling, reducing operator fatigue during transport.Elevate Your Material Handling Solutions Invest in the B&P Manufacturing Straight Loop Vertical Grip Disc Brake Truck to enhance your operational efficiency and safety. With its robust design and user-friendly features, this truck is the perfect addition to your equipment lineup for superior load handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.