Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&PManufacturing, 10'', Pneumatic, WEB-HTA-019

  • Mfr # WEB-HTA-019

  • Zoro # G315490791


product price: $480.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-HTA-019
Zoro #
G315490791
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing, Single Pin Grip at 52'' w/ 10'' Pneumatic Wheels, WEB-HTA-019 Product Features Handle Type: Single Pin Grip Handle Length: 52 inches Wheel Size: 10 inches Wheel Type: Pneumatic Wheels Model Number: WEB-HTA-019 Durability: Engineered for heavy-duty applications Comfort: Ergonomic design for reduced hand strain Versatility: Suitable for a wide range of industrial and commercial uses Discover the superior functionality and ease of use with the B&P Manufacturing Single Pin Grip at 52'' featuring 10'' Pneumatic Wheels. This meticulously crafted handle offers a firm and comfortable grip, minimizing hand strain during prolonged use. The 10'' pneumatic wheels provide excellent maneuverability across various terrains, enhancing productivity and reducing physical effort. Perfect for professionals who demand reliable and efficient equipment, this product stands out for its durability and performance. Boost Your Operational Efficiency Invest in the B&P Manufacturing Single Pin Grip at 52'' with 10'' Pneumatic Wheels for an exceptional mobility solution. Improve your work efficiency while ensuring comfort and ease of use with this top-quality product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.