Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&PManufacturing, 10'', Pneumatic, WEB-HTA-026

  • Mfr # WEB-HTA-026

  • Zoro # G415490844


product price: $757.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-HTA-026
Zoro #
G415490844
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing Double Grip with 10'' Pneumatic Wheels and Stair Climber, WEB-HTA-026Product FeaturesWheel Size: 10 inches pneumatic wheels for enhanced mobilityDesign: Double grip handle for superior control and ease of useStair Climbing Capability: Engineered to effortlessly navigate stairsLoad Capacity: Suitable for heavy-duty applicationsMaterial: Durable construction for long-lasting performanceModel Number: WEB-HTA-026Introducing the B&P Manufacturing Double Grip with 10'' Pneumatic Wheels and Stair Climber, the perfect solution for transporting heavy loads with ease and efficiency. This robust hand truck features a double grip handle that enhances user control, making it ideal for both professional and personal use. The 10'' pneumatic wheels provide excellent traction and stability, allowing for smooth movement on various surfaces, including stairs. Designed for heavy-duty applications, this hand truck supports substantial weight while minimizing user strain. Its durable construction ensures longevity, making it a reliable choice for any warehouse, workshop, or home.Elevate Your Material Handling ExperienceUpgrade to the B&P Manufacturing Double Grip with 10'' Pneumatic Wheels and Stair Climber for unmatched convenience and performance. This versatile hand truck is engineered to handle your toughest transport challenges while ensuring a smooth and stable experience. Don't compromise on qualityexperience the difference today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.