Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B&PManufacturing, 10'', Pneumatic, WEB-HTA-027

  • Mfr # WEB-HTA-027

  • Zoro # G015490855


product price: $632.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-HTA-027
Zoro #
G015490855
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing Single Pin Grip at 46'' w/ 10'' Pneumatic Wheels and Stair Climber, WEB-HTA-027Product FeaturesHeight: 46 inchesWheels: 10-inch Pneumatic WheelsDesign: Single Pin Grip with Stair ClimberMaterial: Durable steel construction for longevityWeight Capacity: Engineered to support heavy loads with easeUsage: Ideal for transporting goods up stairs and over rough surfaces The B&P Manufacturing Single Pin Grip is a versatile solution designed to simplify the transportation of heavy loads. Standing at a height of 46 inches, this durable stair climber features 10-inch pneumatic wheels that provide excellent maneuverability on various surfaces, making it ideal for both indoor and outdoor use. Its innovative single pin grip mechanism ensures quick adjustments and secure handling, allowing for easy operation even in tight spaces. Crafted from robust steel, the WEB-HTA-027 is built to withstand rigorous use while maintaining stability. Whether youre navigating stairs or uneven terrain, this product assures reliability and efficiency, making it an essential tool for warehouses, moving companies, and logistics operations.Elevate Your Transport Solutions Invest in the B&P Manufacturing Single Pin Grip today to enhance your productivity and ensure safe transport of goods. With its exceptional design and user-friendly features, this stair climber is your go-to solution for heavy-duty mobility needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.