Zoro Homepage

B&PManufacturing, 8'', LoopHandle, CastStairClimber

  • Mfr # WEB-HTA-011

  • Zoro # G315490906


product price: $647.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB-HTA-011
Zoro #
G315490906
UPC #
-
Country of Origin
United States

Description

B&P Manufacturing Loop Handle with 8'' Balloon Cushion Wheels and Cast Stair Climber, WEB-HTA-011Product FeaturesHandle Type: Loop Handle for ergonomic useWheel Size: 8 inches for optimal mobilityWheel Type: Balloon Cushion Wheels designed for smooth handlingStair Climber: Integrated cast stair climber for easy navigationDurability: Constructed from high-quality materials for long-lasting performanceModel Number: WEB-HTA-011 Elevate your material handling efficiency with the B&P Manufacturing Loop Handle equipped with 8? Balloon Cushion Wheels and Cast Stair Climber. Designed for optimal maneuverability, this product features an ergonomic loop handle that enhances user comfort and control during operation. The 8-inch balloon cushion wheels provide a smooth and stable ride over various surfaces, minimizing impact and vibration. Its innovative cast stair climber allows for seamless transitions up and down stairs, making it ideal for both commercial and residential use. Constructed from durable materials, this loop handle ensures longevity and reliable performance for your most demanding tasks.Transform Your Handling Solutions Upgrade your mobility solutions with the B&P Manufacturing Loop Handle and experience enhanced performance and user satisfaction. Designed with quality and functionality in mind, this product is the perfect addition to your handling equipment lineup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.